Milton EX5005KIT Professional Air Tool Kit - 50 Piece
Mfr # EX5005KIT
Zoro # G204062726
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # EX5005KIT
- Zoro # G204062726
- Country of Origin China
- Category Tool Storage Parts
Description
Exelair by Milton, 50 piece Air Compressor Tool Kit is ideal for do-it-yourself, to professional, to industrial applications. Kit comes equipped with a heavy-duty Storage Case, 0.5 in. impact wrench, a 0.375 in. ratchet wrench, 0.25 in. air die grinder, heavy duty air hammer and a blow gun with various nozzle attachments. The kit also features all of the key accessories for use with these tools, including sockets, chisel bits, air hose fittings, a tire chuck and more. The 50-Piece Air Compressor Performance Tool Kit comes with a 3-year limited warranty on tools.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- Professional Air Tool Kit - 50 Piece
- Impact wrench features 3 forward speeds and 1 reverse speed that delivers up to 350 ft. lbs, Air die grinder 25,000 RPM
- 3 types of blow gun nozzle, sport inflation needle, tapered nozzle, safety nozzle and rubber nozzle with a 8 CFM
- Air hammer delivers up to 4,500 BM
- Safe adjustable exhaust positioning on Ratchet wrench and Die GrinderAll tools are designed with a comfortable handles grips for long us
- 1/2 in. Air impact wrench, 3/8 in. Air ratchet wrench, 1/4 in. air die grinder, air hammer, heavy-duty blow gun, (5) male M style plug, (1) female M Style plug, sport inflation needle, tapered blow gun nozzle, safety blow gun nozzle, rubber blow gun nozzle, bottle of pneumatic oil, 50 psi tire gauge, pipe threading tape, (6) 1/2 in. driver SAE impact sockets: 1, 7/8, 11/16, 9/16, 1/2, 7/16 in. , 3 x 1/2 in. socket extension, chisel, point, spring retainer, screwdriver bit holder and adaptor, (10) screwdriver bits, hand wrenches, dual air chuck, (5) grinding stones
- Style: Kits
- Kit Type: Air Compressor Tools
- Number of Pi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Master Hammer Kit, Forged 46 HRC Steel (11108)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- TITAN Breaker Bar, 1/2" Drive, 24" (62124)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/16 (44220)
- WILTON Milton MIS-1751 0.25 in. 5-in-1 Universal Safety Mexhaust Quick Connect (MIS-1751)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- ALLIGATORBOARD Alligator Board ALGBRD16X32STLS3 300 Series Stainless Steel Panel with Flange - Pack of 2 (ALGBRD16X32STLS3)
- BLAIR EQUIPMENT CO Blair Equipment BLR-11320 Rotabroach Combo (BLR-11320)
- STANLEY Stanley STST41001 19-1/2" x 13-1/4" x 7-3/4" Tool Tray W/Ergonomic Handle (STST41001)
- STANLEY Stanley STST24410 Basic Tool Box, 24" (STST24410)
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Large Tool Box Black/Yellow (DWST08300)
- Wilton Tool Storage Parts