Shop All Quick Connect Fittings
Wilton
Milton 784BK 0.25 in. FNPT T Style Plug
Mfr # 784BK
Zoro # G404019865
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 784BK
- Zoro # G404019865
- Country of Origin China
- Category Quick Connect Fittings
Description
1/4" FNPT T style plugs are made of case hardened steel and plated to resist rust. T Style plugs are perfect for industrial applications and offer a 1/4" basic flow size. T style plugs have a maximum inlet pressure of 300 PSI and air flow of 40 SCFM.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. FNPT T Style Plug
- Maximum pressure of 300 pounds per square inch
- Air flow of 40 standard cubic feet per minute
- Maximum temperature of 250 degrees Fahrenheit
- Material Type: Steel plated
- Type: Plug
- Basic Flow Size: 1/4"
- NPT thread size: 1/4" Female NPT
- Style: L Style
- SCFM: Air flow 40 SCFM
- Dimension: 0.63" H x 0.63" W x 1.41" L
- Weight: 12.75 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 15 ft. (PTH300-15CE-G)
- ZORO SELECT QD Bushing, Series E, Bore 2 In (E2)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 200 psi (SW10-0A200)
- CONTINENTAL CONTITECH AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- WILTON MiltonMI726 M-Style Male Plug 0.13 in. (MI726)
- WILTON MiltonMI776; 0.25 in. Male A-Style Coupler Body (776)
- WILTON Milton MILS-745 Universal AMT Style Coupler- .25" NPT Female (MILS-745)
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- WILTON 1552270 V-Style Hi-Flo Coupler Body - Brass.375 in. FNPT, Model No. S766 (S-766)
- WILTON Milton S-1838 0.37 in. FNPT H Style Plug (S-1838)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ2)
- Wilton Quick Connect Fittings