Milton 690BK 0.25 in. FNPT Dual Head Air Chuck
Mfr # 690BK
Zoro # G203904010
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 690BK
- Zoro # G203904010
- Country of Origin China
- Category Tire Inflation Kits
Description
Dual head air chuck allows easy access to inner dual when valve is facing inward. Sealing type chuck is closed and is for use on an airline. Designed and manufactured to exacting standards, Milton air chucks have a maximum pressure of 150 PSI. These are not for use with an inflator gauge.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. FNPT Dual Head Air Chuck
- Material Type: Aluminum
- Type: Air manifold
- Number of inlet and outlets: 3 in 1 air manifold
- Usage: Run multiple tools without changing hoses
- Style: L Style
- Dimension: 1.55" H x 1.55" W x 1.48" L
- Weight: 9.45 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Shear Bolt & Nut Kit (Bag of 5) 5" x5" x1" (A-RCSBKT)
- GROTE Crimp and Solder Butt, 16-14 Ga, PK15 (84-2930)
- BALDWIN FILTERS Replacement Wheel for Filter Cutter (PKG406-W)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 15’ ft Roll) (CAR-36-15-05)
- WILTON MiltonMIS-986 Service Gage - Straight Feet For Inner Duals (MIS-986)
- WILTON 0.25 in. FNPT Euro Style Air Chuck (S-697-2)
- WILTON Milton MIL-S-568 Digital Pistol Grip Inflator (MIL-S-568)
- HALTEC Tire Chuck, Reverese Angle, 6 In (CH-350-LO)
- HALTEC Tread Depth Gauge, Metal Bar, 1/32" (GA-190S)
- HALTEC Dial Inflator Gauge, 6 ft. (I-515-6)
- AFTERMARKET Dual Head Straight Foot Air Chuck (A-S-693-AI)
- Wilton Tire Inflation Kits