Shop All Tire Valves & Valve Caps
Wilton
Milton 684BK 0.125 in. NPT Tank Valve
Mfr # 684BK
Zoro # G104019905
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 684BK
- Zoro # G104019905
- Country of Origin China
- Category Tire Valves & Valve Caps
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.125 in. NPT Tank Valve
- 1/8" MNPT tank valves are designed for use in filling vessels with air
- These are standard valve cores with plastic caps with a thread size of
- 305-32
- Maximum pressure of 200 pounds per square inch
- Type: Tank valve
- NPT thread size: 1/8" Male NPT
- Valve core and cap: Standard valve core and plastic cap
- Cap thread size: 0.305-32
- Dimension: 0.44" H x 0.44" W x 0.99" L
- Weight: 2.9 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH QuietCast Brake Pads -BC1649 (BC1649)
- A & I PRODUCTS Ball Stud; Ball Pin 6" x1" x4" (A-1340345C1)
- JACKCO 10TON PORTA POWER SET; (811)
- STANDARD IGNITION Rotor Distribu, Dr-331 (DR-331)
- WILTON MiltonMI440-3; 3-10.06 in. Truck Valve Extension (MI440-3)
- HALTEC 90°-Bend Tubeless Air/Liquid Valve (TV-622A)
- MILTON INDUSTRIES 114 TT Valve, 58, 2cd, Box 10 (MILS415)
- HOMEWERKS Homewerks Steel Wheel Handle 1 pc (VACHDLX6HW)
- MILTON Tubeless Tire Valve, 3-9/32", TR 570, PK5 (484)
- MIDWEST FASTENER Green Aluminum Valve Caps 10PK (30203)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- Wilton Tire Valves & Valve Caps