Shop All Push On Hose Fittings
Wilton
Milton 617 0.25 in. MNPT 0.27 in. OD Reusable Hose End Fitting
Mfr # 617
Zoro # G304008655
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 617
- Zoro # G304008655
- Country of Origin China
- Category Push On Hose Fittings
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. MNPT 0.27 in. OD Reusable Hose End Fitting
- 1/4" NPT Reusable hose end fittings can be used again and again
- Has a maximum air pressure of 250 PSI
- Fits a 5/8" Hose OD and 1/4" Hose ID
- Can be used with both 5/8" outer diameter hose or a 5/16" outer diameter hose
- 1/4" Male national pipe thread
- Maximum air pressure 250 pounds per square inch
- Type: Hose fitting - re-usable
- Hose OD size: 5/8" Hose OD
- Dimension: 0.75" H x 0.75" W x 1.75" L
- Weight: 1.19 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Double Strand Connecting (2YEF3)
- BVA HYDRAULICS Bottle Jack Mini 5Ton 1.5"Stroke (J11055)
- ALLEN BRADLEY Ac Drive 22BD2P3N104 (22B-D2P3N104)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/208-230V AC Voltage, 56C Frame (103839.00)
- FESTO Push-In Fitting QS-G1/8-6-I (QS-G1/8-6-I)
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- FESTO Push-In T-Fitting QSMTL-M5-6 (QSMTL-M5-6)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-03AS)
- AIGNEP USA Tee Mender, Composite, 3/8" Tube, 250 psi (85230-06)
- AIGNEP USA Y-Connector, 9/16" Hex, 3/8" Tube, 250 psi (85320-06-04)
- Wilton Hose Fittings