Shop All Multi-purpose Air Hoses
Wilton
Milton 611-4 0.25 in. MNPT 0.25 in. ID Swivel Hose End Fitting
Mfr # 611-4
Zoro # G804059768
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 611-4
- Zoro # G804059768
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. MNPT 0.25 in. ID Swivel Hose End Fitting
- 1/4" MNPT hose end with 1/4" ID hose offers a full swivel
- The 360 degree full swivel prevents hose from kinking
- A hose clamp may also be used but is not as desirable
- Brass hose fittings are used to assemble new hoses or replace old fittings on hoses
- For best results and professional finished product the hose end should be secured with a crimped ferrule
- 1/4" Male national pipe thread
- Brass hose fittings assemble new hoses or replace old fittings on hoses
- Use a crimped ferrule for best results
- Maximum air pressure 250 pounds per square inch
- 1/4" hose inside diameter
- Hose ID size : 1/4" hose ID
- NPT thread size: 1/4" Male NPT
- Weight: 0.44 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56C, EFF 81.8 (30PT41)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15523)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- JASON INDUSTRIAL 1/2X82 Kevlar V-Belt (MXV4-820)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- LEGACY Flexzilla Pro 3/8" Hose W/ 1/4" Mnpt, 50' (LEGHFZP3850YW2)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-31)
- LEGACY MFG. CO. Legacy Mfg. HFZ3802YW2B Zilla Whip 0.3 8 in. x 2 Ball Swivel Whip Hose (LEG-HFZ3802YW2B)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-03-11)
- LEGACY Flexzilla 5/8X50 Swivel Grip Garden Hose (LEGHFZG550YWS)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-25-31)
- Wilton Multi-purpose Air Hoses