Shop All Multi-purpose Air Hoses
Wilton
Milton 600-4 0.25 in. MNPT 0.125 in. ID Hose End Fitting
Mfr # 600-4
Zoro # G204059726
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 600-4
- Zoro # G204059726
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. MNPT 0.125 in. ID Hose End Fitting
- 1/4" MNPT brass hose fittings are used to assemble new hoses or replace old fittings on hoses
- A hose clamp may also be used but is not as desirable
- For best results and professional finished product the hose end should be secured with a crimped ferrule
- 1/8" hose inside diameter
- 1/4" male national pipe thread
- Material Type: Brass
- Type: Hose end
- Hose ID size : 1/8" Hose ID
- NPT thread size: 1/4" Male NPT
- Dimension: 0.56" H x 0.56" W x 1.2" L
- Weight: 0.18 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 9240P1 GRAVELY Mower Attachments: 15689E1 Belt for Drive, 4LK380 (4LK380)
- CONTINENTAL 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027081)
- GLOBAL Motor Run Capacitor, 2.5-15 MFD, 370/440V (Turbo 200 Mini)
- NTN Tapered Roller Bearing Cone, LM29749 (LM29749)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- CONTINENTAL 1/2" x 20' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-20-11)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-25-11)
- INDUSTRIAL CHOICE 1/2 x 25 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 3/4 Swivel MPT Red (RR1/2x25-300SC-8MP-12MPX)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-03-13)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027068)
- FLEXZILLA Whip Hose with Ball Swivel, 1/4" x 5 (HFZ1405YW2B)
- Wilton Multi-purpose Air Hoses