Shop All Tire Inflation Kits
Wilton
Milton 553 Truck Tire Inflator Gauge
Mfr # 553
Zoro # G903749232
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 553
- Zoro # G903749232
- Country of Origin China
- Category Tire Inflation Kits
Description
Dual head lock on chuck inflator gauge has a pressure range of 10-160 PSI. Inflator gauge includes a 5' hose assembly and a 6" extended push on lock coupling. This truck tire inflator gauge meets OSHA standard 1910.77 and includes a push button deflator.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- Truck Tire Inflator Gauge
- Dual lock on chuck
- Pressure range of 10 to 160 pounds per square inch
- Includes a 6" extended push on lock coupling
- Includes a 5' hose
- Gage Type: Inflator Gage With Viewing Window
- Chuck Type: Dual lock on chuck
- Hose Length: 5' Hose
- PSI range: 10 to 160 PSI
- Dimension: 1.25" H x 3.5" W x 5" L
- Weight: 2.6 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Honda Gx630 Gx690 100-005 17210-Z6L-010 (100-005)
- ROADPRO CB Antenna Mini-8 Coax Cable, 9ft. (RP-8X9CL)
- AME Bead Breaker, Diamondback Alum, Case (11076)
- LISLE Tire/Tube Test Tank (19822)
- WILTON MiltonMIS-986 Service Gage - Straight Feet For Inner Duals (MIS-986)
- WILTON 0.25 in. FNPT Euro Style Air Chuck (S-697-2)
- WILTON Milton MIL-S-568 Digital Pistol Grip Inflator (MIL-S-568)
- BELL 12V Tire Inflator, 10 Ft. Power Cord (22-1-32000-8)
- QUICKCAR RACING PRODUCTS 0-40-PSI Standard Tire Pressure Gauge (QU372744)
- CAMPBELL HAUSFELD Regulator, Gauge (MP104200AV)
- KEN-TOOL Tire Inflation Cage, Passenger and Truck (36003)
- Wilton Tire Inflation Kits