Shop All Tire Repair & Maintenance Kits
Wilton
Milton 440-4 1 - 0.12 in. Truck Valve Extension
Mfr # MIL440-4
Zoro # G404135473
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # MIL440-4
- Zoro # G404135473
- UPC # 30937300515
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Nickel plated brass
- Nickel plated long skirt
- Hi-heat cap
- Size: 1 - 0.12 in
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Phoenix Inverter Control VE.Direct (REC040010210R)
- STENS Oem Replacement Belt 265-213 For Cub Cadet 954-04207 (265-213)
- PERKO Perko 1051DP0CHR Chrome-Plated Flush Ring Catch - 2-1/4" x 1-3/8" (1051DP0CHR)
- ILC Replacement for Welch Allyn 02200-u replacement light bulb lamp (02200-U WELCH ALLYN)
- WILTON Milton 440 1 - 0.37 in. Truck Valve Extension (MIL440)
- THE MAIN RESOURCE Standard Tire Swab, 11-1/2" (TMRTI50)
- KEN-TOOL Ts74 Tire Snake 28" (34674)
- X-TRA SEAL Tire Plug Stems, Dia 3/16 In., PK20 (13-621)
- KEN-TOOL T11Hn Replacement Handle (35113)
- BULLDOG WINCH 50pcs Replacement Tire Repair Plugs (42059)
- STENS New Tire For Carlisle 5110701, Kenda 24340036 Tire Size 18X8.50-8, Tread Turf Rider (160-020)
- Wilton Automotive Tire & Wheel