Shop All Multi-purpose Air Hoses
Wilton
Milton 2780-3LH 0.5 in. EPDM Rubber Leader Hose - 3 Foot
Mfr # 2780-3LH
Zoro # G904008710
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 2780-3LH
- Zoro # G904008710
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Three foot EPDM Rubber leader hose with 1/2" NPT male/female ends. Ideal for connecting supply lines, hose reels, compressors, and other pneumatic system components. The flexible rubber material retains its flexibility even in temperatures as low as -5 F.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.5 in. EPDM Rubber Leader Hose - 3 Foot
- 3' EPDM Rubber
- 1/2" FNPT and MNPT end fittings
- Corrosion resistant brass fittings
- flexibility in -5° F
- Industrial, Commercial, Automotive, Farm & Ag
- Hose Length: 3' Hose
- Dimension: 1" H x 1" W x 40.38" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evap Cooler Motor, 1 HP, 115V, 2 Speed (SV2104V1L1)
- PARKER Air Line Lubricator, 3/8In, 60 cfm, 250 psi (16L24BE)
- DAYTON AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (3GWX9)
- SPEEDAIRE Filter, Oil (P10066A)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- K-T INDUSTRIES 1/4x24 LEADER AIR HOSE (6-5330)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 25 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-025EBS)
- VELVAC Air Brake Hose 3/8"Id X 50'Coil (022011)
- PLEWS-EDELMANN 18 in. Grease Gun Hose (1 per Card) (10-219)
- VELVAC Air Hose Assembly 3/8 X 1/4 X 36 (147036)
- LEGACY HOSE ZILLA WHIP 1/2"x6' SWIVEL 3/8" NPT (LMHFZ1206YW3S)
- Wilton Air Hoses