Shop All Air Compressor Parts
Wilton
Milton 22779 Compressor Tank Check Valve; Model No. S-1091-1
Mfr # S-1091-1
Zoro # G204059665
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # S-1091-1
- Zoro # G204059665
- UPC # 30937109118
- Country of Origin China
- Category Air Compressor Parts
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- High-impact, rotating straight stream with 20° angle for intense cleaning action
- Heavy-duty, long-wearing ceramic nozzle and seat for exceptional life
- Rotating nozzle can be started and used in any position
- Made in United States
- Application: Check valve
- Size (in. ): 42401
- Material Type: Brass
- Max. PSI: 450
- Max. Temperature ( °F): 400
- Compatible With: Compressor tank
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X04X04X04SS)
- DEUBLIN Union 1 1/2-12 Unf RH (357-000-019)
- BALDOR-RELIANCE Motor, 1/3 HP, 1750rpm, 56C, TENV F1 (CDP3320)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- WILTON Milton 1139-1 0.25 in. FNPT Electronic Compressor Tank Drain (1139-1)
- WILTON Milton 715BK M Style Quick Coupler - 0.25 in. Female Coupler (MIL715BK)
- WILTON 0.37 in. Compressor Tank Drain Cock (S-614-6)
- AMFLO HOSE AIR 3/8""X25' ORANGE (576-25A)
- WEG Replacement Motor for 7.5HP 3-Phase Air Compressor (0301-0703-Weg)
- TRU-FLATE Regulator W/Gauge 160Psi (24404)
- PORTER-CABLE Air Compressor Pressure Switch, 135 psi (PXCM034-0226)
- Wilton Compressor, Air Tank & Pneumatic Tool Parts