Milton 2200-4 0.37 in. MNPT 0.25 in. OD Push to Connect Tube Fitting
Mfr # 2200-4
Zoro # G903902484
Key Features
- Length 10.2 in
Product Information
- Brand Wilton
- MFR # 2200-4
- Zoro # G903902484
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Length | 10.2 in |
Description
3/8" MNPT nylon push to connect tube fittings offer easy installation of air lines. Simply push tubing into fitting, no gluing or special tools required. This reusable connector has a 1/4" OD. Reusable by simply pushing sleeve in and release the tubing. Great for garage or shop, this fitting has a maximum working pressure of 150 PSI and comes with a Buna-N seal.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.37 in. MNPT 0.25 in. OD Push to Connect Tube Fitting
- 3/8" Male national pipe thread
- 1/4" outside diameter
- Temperature range at installation of 32 degrees Fahrenheit to 140 degrees Fahrenheit
- Buna-N seal
- Easy push in/ one touch mechanism
- Push To Connect Fitting: Nylon Push to Connect Fitting
- NPT Thread Size: 3/8" Male NPT
- Hose OD Size: 1/4" OD Tubing
- Type of Fitting: Male Connector
- Tool Requirements: No gluing or special tools
- Dimension: 0.75" H x 0.75" W x 1" L
- Weight: 0.64 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 3-9/32", Brass, Compression (394P-4-4)
- KOHLER Trip Lever Assembly (85084-SN)
- RUBBERWORX 5" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-500)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Polished Chrome (D50TE-26)
- SHARKBITE FM CNCTR EVOPEX 3/4X3/4"" (K088A)
- PARKER Barbed Plug, 1/4 in Tube Size, Polymer, White, 10 PK (6326 56 00WP2)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-8-4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-6M-4R)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 3/8" x 3/8" Male NPT (B38-03ML)
- TECHNIFIT Fitting, PTC, Male Run Tee, 1/2" x 3/8" Male NPT (PST1/2-N3)
- SHARKBITE END CAP PLASTIC 1/2""PUSH (25633)
- Wilton Push-to-Connect Tube Fittings