Milton 2200-12 0.25 in. MNPT 0.5 in. OD Push to Connect Tube Fitting
Mfr # 2200-12
Zoro # G903914838
Product Information
- Brand Wilton
- MFR # 2200-12
- Zoro # G903914838
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Description
1/4" MNPT nylon push to connect straight tube fittings offer easy installation of air lines. Simply push tube into fitting, no gluing or special tools required. Reusable by simply pushing sleeve in and releasing tubing. Great for the garage or shop, push to connect fittings have a 1/2" OD and a maximum working pressure of 150 PSI.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. MNPT 0.5 in. OD Push to Connect Tube Fitting
- 1/4" male national pipe thread
- 1/2" outside diameter
- Maximum working pressure of 150 pounds per square inch
- Buna-N seal
- Easy push in/ one touch mechanism
- Push To Connect Fitting: Nylon Push to Connect Fitting
- Hose OD Size: 1/2" OD Tubing
- Type of Fitting: Male Connector
- Tool Requirements: No gluing or special tools
- Dimension: 0.87" H x 0.87" W x 1.39" L
- Weight: 1.05 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500145.002)
- RUBBERWORX 2" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-200)
- ZORO SELECT 4" x 3" FNPT Galvanized Reducer (2WJ50)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 3/4 in Pipe Size (437131BC)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (369PTCSP-8-6)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 10)
- DIXON Brass Nylon/Brass Push-In, 3/8", Male, 1/4", Elbow, 3/8" Tube Size (31096014)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-10M-8G)
- LEGEND VALVE 3/8 x 7/16-24 PUSH FIT FCT ADP (465-117)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 60 18)
- LEGRIS Push-to-Connect Union, 1/4 in Tube Size, Brass, Silver (3606 56 00)
- Wilton Push-to-Connect Tube Fittings