Shop All Camlock Fittings
Wilton
Milton 2103-5 2 in. Hose Barb C Style Cam & Groove Coupler - 3.56 Lbs
Mfr # 2103-5
Zoro # G504008912
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 2103-5
- Zoro # G504008912
- Country of Origin China
- Category Camlock Fittings
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 2 in. Hose Barb C Style Cam & Groove Coupler - 3.56 Lbs
- This 2" C style hose barb coupler conforms to military specification 27487
- C style hose barb cam and groove couplers offer a maximum of 150 PSI and are perfect for industrial
- Fleet and mining applications
- Maximum working pressure 150 pounds per square inch
- Material Type: Polypropylene
- Style: Cam and Groove part
- Connection Type: Hose barb connection, Female Adapter
- Hose Barb length: 2" Hose barb
- Dimension: 4" H x 4" W x 5" L
- Weight: 3.56 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Stainer, 1-1/4", FNPT, 80 Mesh (LST125-80)
- ZURN Zurn Pex QTC4F QickTite Test Cap - 3/4 inch FPT, Pack of 50 (QTC4F)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 0.2 Micron (5613405)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 1-1/4 (BULK-CGF-345)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 3 in Nominal, Coupler x Adapter End Style, Aluminum, Do (4030-DA-AL)
- DIXON EZ Boss-Lock Type-C Cam & Groove Coupler, 2 in Nominal, Female Coupler x Hose Shank End Style, Dome (RC200EZCR)
- ZORO SELECT Dust Cap, 4 In (3LX67)
- DIXON Dust Cap, 1-1/2 In, 250 psi, Female Coupler (G150-DC-BR)
- Wilton Camlock Fittings