Shop All Camlock Fittings
Wilton
Milton 2103-3 1.25 in. Hose Barb C Style Cam & Groove Coupler - 2.52 Lbs
Mfr # 2103-3
Zoro # G504008868
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 2103-3
- Zoro # G504008868
- Country of Origin China
- Category Camlock Fittings
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 1.25 in. Hose Barb C Style Cam & Groove Coupler - 2.52 Lbs
- This 1 1/4" C style hose barb coupler conforms to military specification 27487
- C style hose barb cam and groove couplers offer a maximum of 150 PSI and are perfect for industrial
- Fleet and mining applications
- Maximum working pressure 150 pounds per square inch
- Material Type: Polypropylene
- Style: Cam and Groove part
- Connection Type: Hose barb connection, Female Adapter
- Hose Barb length: 1 1/4" Hose barb
- Usage: For push on and lock hose
- Dimension: 2.61" H x 7.625" W x 4.11" L
- Weight: 2.52 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER 1-1/2" Pipe Tube Clamp Kit, Carbon Steel (SH61900-PP)
- DIXON TrueSeal Ball Valve, 3/8 x 1/4 in, Tube x Tube Elbow Union, Glass-Reinforced Polypropylene Body (PP6VEU4-MG)
- YARD TUFF Plug Aerator 48", 3Pt (YTF-48PA3PT)
- NIBCO PRESS SYSTEM Elbow, 90 deg., 1/2", Press Ends, PK10 (9055455PC)
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- DIXON EZ BoSS, Lock Cam/Groove, AL, Dust Cap, 3" (AH300EZ)
- MILTON 3" HB C Style Cam Groove Coupler PK 5 (2103-7)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT (PLE116)
- APG 1" Polypropylene Part E (3E10EPP)
- APG 3/4" 316 Stainless Steel Part F (3E07FSS)
- DIXON Cam and Groove, SS Adapter x FNPT, 6" (G600-A-SS)
- Wilton Camlock Fittings