Shop All Camlock Fittings
Wilton
Milton 2008-9 6 in. DP Style Cam & Groove Coupler
Mfr # 2008-9
Zoro # G403904025
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 2008-9
- Zoro # G403904025
- Country of Origin China
- Category Camlock Fittings
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 6 in. DP Style Cam & Groove Coupler
- This 6" DP style cam and groove plug conforms to military specification 27487
- DP style cam and groove couplers offer a maximum of 150 PSI and are perfect for industrial
- Fleet and mining applications
- Maximum working pressure of 150 pounds per square inch
- 6" dust plug
- For best results, use non-Stick tape, pipe dope or other similar products to prevent seizure
- Cam and groove Dust Plug
- Cap Size: 6" Plug
- Material Type: Aluminum
- Style: Cam and Groove part
- Dimension: 4.25" H x 6" W x 6" L
- Weight: 2.95 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Diamond Silgranit Undermount Kitchen Sink - Metallic Gray (440173)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 1-1/2" Cplr x 1-1/2" Male NPT (BULK-CGF-104)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1" Coupler Dust Cap (BULK-CGF-157)
- APG 4" Aluminum Part C (340C90AL)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (050E)
- DIXON Cam/Groove Coupler, Hose, Shank 2-1/2", SS (250-C-SS)
- RUBBERWORX 3/4" PART D ALUMINUM QUICK CPL PART D CPL-FPT ALUM (RBX-D-AL-075)
- BANJO 3/4" Female Coupler x Hose Shank Cam Lever Coupling (075C)
- APG 5" Aluminum Part DP (3E50DPAL)
- Wilton Camlock Fittings