Shop All Camlock Fittings
Wilton
Milton 2006-7 3 in. MNPT F Style Cam & Groove Coupler
Mfr # 2006-7
Zoro # G803777359
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 2006-7
- Zoro # G803777359
- Country of Origin China
- Category Camlock Fittings
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 3 in. MNPT F Style Cam & Groove Coupler
- This 3" MNPT cam and groove coupler with male adapter conforms to military specification 27487
- F style cam and groove couplers offer a maximum of 150 PSI and are perfect for industrial
- Fleet and mining applications
- Maximum working pressure of 150 pounds per square inch
- For best results, use non-Stick tape, pipe dope or other similar products to prevent seizure
- Material Type: Aluminum
- Style: Cam and Groove part
- Connection Type: Male thread, Male adapter
- NPT thread size: 3" NPT
- Dimension: 3.8" H x 4.19" W x 4.09" L
- Weight: 6.7 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Matte Black (3942BL)
- DANCO Faucet Stem 3H-8H/C Ppfister (16110E)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32J028)
- DIXON Cam and Groove Adapter, 2", 3", Aluminum (ADA3020EZ)
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- DIXON Cam and Groove Coupler, 8 in Nominal, Coupler x Class 150 Flange End Style, Aluminum (800-DL-AL)
- DIXON Spool Adapter, 1-1/2", 316 SS (G150-AA-SS)
- DIXON Cam/Groove Coupler x Hose, Shank, 4", AL (400-C-AL)
- DIXON 45Deg Cam and Groove Elbow, 4 in, Male Adapter x Female Coupler, Aluminum, Domestic (400DA-45AL)
- DIXON Jack Chain with S Hook Stainless, 6" (CH-SS-6)
- Wilton Fittings