Shop All Quick Connect Fittings
Wilton
Milton 1839BK 0.25 in. MNPT H Style Plug
Mfr # 1839BK
Zoro # G704019893
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 1839BK
- Zoro # G704019893
- Country of Origin China
- Category Quick Connect Fittings
Description
1/4" MNPT H style plugs are made of case hardened steel and plated to resist rust. T style plugs offer air flow of up to 67 SCFM, making them perfect for larger tool applications requiring more SCFMs. H style couplers have a 3/8" basic air flow size and a maximum of 300 PSI.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. MNPT H Style Plug
- 1/4" male national pipe thread
- Maximum of 300 pounds per square inch
- Air flow of 67 standard cubic feet per minute
- Maximum temperature of 250 degrees Fahrenheit
- Material Type: Steel
- Type: Plug
- Basic Flow Size: 3/8"
- NPT thread size: 3/8" Male NPT
- SCFM: Air flow 67 SCFM
- Style: L Style
- Dimension: 0.69" H x 0.69" W x 1.79" L
- Weight: 8.3 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Auto Drain Valve, 3/4 In. NPT, 450 psi (PNLD II-28)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- CARLISLE AK24 Aramax Xtra Duty V-Belt (AK24)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 30 tons, 6" Stroke (HU3006T)
- WILTON Milton MILS-745 Universal AMT Style Coupler- .25" NPT Female (MILS-745)
- WILTON 0.25 in. Npt Female Push Type Body M - Style Coupler (MI755)
- WILTON MiltonMI1835; 0.38 in. H-Style Npt Female Body Coupler (MI1835)
- WILTON 0.38 in. H-Style Npt Male Body Coupler (MI1836)
- WILTON 1552270 V-Style Hi-Flo Coupler Body - Brass.375 in. FNPT, Model No. S766 (S-766)
- WILTON Milton 0.25 in. NPTF Plug ColorFit - Green (MI99110)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E726)
- Wilton Quick Connect Fittings