Shop All Multi-purpose Air Hoses
Wilton
Milton 1783-6 0.37 in. Hose Barb T Style Push On & Lock Plug
Mfr # 1783-6
Zoro # G904059675
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1783-6
- Zoro # G904059675
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
3/8" T style push on and lock on hose barb plugs are made of case hardened steel and are plated to resist rust. Specifically designed for Milton push on and lock on hoses with a 3/8" ID, these plugs offer up to 40 SCFM and 300 PSI.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.37 in. Hose Barb T Style Push On & Lock Plug
- Maximum working pressure of 300 pounds per square inch
- 40 standard cubic feet per minute
- Material Type: Steel plated
- Type: Plug
- Basic Flow Size: 1/4"
- Hose barb size: 3/8" Hose barb
- Style: L Style
- SCFM: Air flow 40 SCFM
- Dimension: 0.56" H x 0.56" W x 2.3" L
- Weight: 0.78 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - Poly Bowl (WB1330)
- D&D 95" Outside Length, 5/8" Top Width, 1 Ribs (5VX950)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-3/4, PK3 (CB121614)
- DYNABRADE 1/4" FLOW CONTROL COMPOSITE (DB94407)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- ATP 1/4" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH14-50CB2)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-53)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (GOR07550-50-G)
- FLEXZILLA FLXZLA AIR HOSE 50ftX1/4in. (HFZ1450YW2)
- VELVAC 5/8" x 84" Stainless Steel Air Compressor Hose Silver (142584)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (GOR03850-15-13-G)
- Wilton Air Hoses