Wilton

Milton 1706-6 0.25 in. MNPT 0.37 in. ID Push On & Lock Swivel Fitting


product price: $42.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • 0.25 in. MNPT 0.37 in. ID Push On & Lock Swivel Fitting
  • 1/4" MNPT swivel hose end requires no clamps or ferrules, just push the fitting on
  • Must be used with Milton push on & lock on 3/8" ID hoses only
  • No clamps or ferrules required, just push the fitting on
  • 1/4" male national pipe threads
  • Full swivel hose end with hose barb
  • 3/8" Inside hose diameter
Specifications
  • Type: Hose end - push on and lock
  • Dimension: 0.87" H x 0.87" W x 2.12" L
  • Weight: 0.41 Lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.