Shop All Hose Clamp & Reel Parts
Wilton
Milton 1654-9BK 0.75 in. OD Brass Hose Ferrule
Mfr # 1654-9BK
Zoro # G504047706
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1654-9BK
- Zoro # G504047706
- Country of Origin China
- Category Hose Clamp & Reel Parts
Description
Brass hose ferrules are made to create custom hose assemblies. These ferrules have a 3/4" OD and a 0.750 ID. Note that rubber hose tolerances vary up to +/- 1/32" on both the ID and OD, so it is necessary to fit ferrules and fittings to each individual hose being assembled.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.75 in. OD Brass Hose Ferrule
- Type: Brass Ferrule
- Hose OD: 3/4" Hose OD
- Hose ID: 1" x 0.750 ID
- Dimension: 0.8" H x 0.8" W x 0.99" L
- Weight: 1.2 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Link, Heavy Series (80HOL)
- FESTO Duo Spiral Plastic Tubing PUN-4X0, 75-S-1, 5-DUO-BS (PUN-4X0,75-S-1,5-DUO-BS)
- DEVILBISS Check Valve (CAC-437-2)
- CLESCO 1 3/4 In Bore-Set Screw Type Mounted Ball Bearing-Flange, F4Cm-Bs-175 (F4CM-BS-175)
- WILTON End Piece Assembly With 2 Pins (2901120)
- COXREELS Locking Ring Zinc Plated (1924)
- SPEEDAIRE Swivel Joint Housing (42PC64)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4110)
- SPEEDAIRE Guide Roller Set (42PC61)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 50 (F4750-50)
- Wilton Hose Clamp & Reel Parts