Shop All Hose Clamp & Reel Parts
Wilton
Milton 1654-7BK 0.68 in. OD Brass Hose Ferrule
Mfr # 1654-7BK
Zoro # G304047463
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1654-7BK
- Zoro # G304047463
- Country of Origin China
- Category Hose Clamp & Reel Parts
Description
Brass hose ferrules are made to create custom hose assemblies. These ferrules have a 11/16" OD and a 0.687 ID. Note that rubber hose tolerances vary up to +/- 1/32" on both the ID and OD, so it is necessary to fit ferrules and fittings to each individual hose being assembled.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.68 in. OD Brass Hose Ferrule
- Type: Brass Ferrule
- Hose OD: 11/16" Hose OD
- Hose ID: 1" x 0.687 ID
- Dimension: 0.74" H x 0.74" W x 1.01" L
- Weight: 1.9 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Air Inlet (TTRL80414BG)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- TB WOODS FHP Sheave, AK49-QT (AK49)
- FLEXZILLA Blow Gun Extension, 6 (AG1006FZ)
- WILTON End Piece Assembly With 2 Pins (2901120)
- REELCRAFT Swivel Assembly 1/2 Nptx1/2 Npt Viton (S602033-2)
- MILTON Brass Hose Ferrule, 7/8" OD, PK100 (1654-12BK)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 1.00 Inch Long Ferrules, PK 50 (F4750L-50)
- WESTWARD Swivel Assembly, 1/2 (TT2CUB41G)
- MILTON 1/4" Hose Repair 6 Piece Kit (S-620)
- Wilton Compressor, Air Tank & Pneumatic Tool Parts