Shop All Hose Clamp & Reel Parts
Wilton
Milton 1654-5BK 0.62 in. OD Brass Hose Ferrule
Mfr # 1654-5BK
Zoro # G704047421
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1654-5BK
- Zoro # G704047421
- Country of Origin China
- Category Hose Clamp & Reel Parts
Description
Brass hose ferrules are made to create custom hose assemblies. These ferrules have a 5/8" OD and a 0.625 ID. Note that rubber hose tolerances vary up to +/- 1/32" on both the ID and OD, so it is necessary to fit ferrules and fittings to each individual hose being assembled.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.62 in. OD Brass Hose Ferrule
- Type: Brass Ferrule
- Hose OD: 5/8" Hose OD
- Hose ID: 1" x 0.625 ID
- Dimension: 0.67" H x 0.67" W x 0.99" L
- Weight: 1.55 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE001)
- NTN Tapered Roller Bearing Cone, JHM720249 (JHM720249)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB16B)
- IGUS Flanged Bearing, 3/16 IDx3/16 In L, PK5 (MYI-03-03)
- WILTON End Piece Assembly With 2 Pins (2901120)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (A109-4030)
- COXREELS Gear Guard for 1125 Series (7406)
- COXREELS Washer Hdpe .54Inid X 0.75Inod (6441-1)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- MILTON Hose Ferrule Crimping Die, 13/16" (1626-2)
- SUNCAST TRIO HOSE HANGER STEEL (MHT 150)
- Wilton Hose Clamp & Reel Parts