Shop All Multi-purpose Air Hoses
Wilton
Milton 1632-100 100 Foot 0.37 in. ID EPDM Rubber Air Hose
Mfr # 1632-100
Zoro # G503920369
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1632-100
- Zoro # G503920369
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
This 100 foot deluxe heavy duty EPDM rubber hose is designed for tough service station and shop applications. This 2 braid hose is kink resistant and flexible in extreme temperatures. Also resists abrasions, weathering and ozone effects. 3/8" ID and 23/32" OD.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 100 Foot 0.37 in. ID EPDM Rubber Air Hose
- Maximum working pressure of 250 pounds per square inch
- Burst pressure rating up to 1000 pounds per square inch
- Rugged construction
- Hose length: 100' length reel
- Hose OD: 23/32"
- Type of Hose: EPDM 2 Braid Air Hose
- Hose ID: 3/8"
- Maximum PSI: Max working pressure 250 PSI
- Dimension: 0.718" H x 0.718" W x 15" L
- Weight: 19.9 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SCJT 1/2)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC-1/2" M (6801-06-08-NWO-FG)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (0E)
- GATES XPA1700 Metric V-Belt, 1700mm Outside Length, 13mm Top Width, 1 Ribs (XPA1700)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- DIXON Self-Storing Air Hose, 1/4 in Nominal, MNPT End Style, 10 ft L, 145 psi Working, Polyurethane, Domes (PU1410)
- PRIMEFIT 1/4" x 1/4" Female to Female Coupling Brass, 25PCS (HF14F14F-B25-P)
- PAASCHE HL-3-16-10 10 ft. Braided Air Hose with 0.25 in. NPT Couplings (HL-3/16-10)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR07525-100-11-G)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-53)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-15-13)
- Wilton Multi-purpose Air Hoses