Milton 1629-250 250 Foot 0.37 in. ID Push On & Lock Hose
Mfr # 1629-250
Zoro # G304042970
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1629-250
- Zoro # G304042970
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Made of strong, flexible Nitrile with synthetic yarn reinforcement, Milton push on and lock on air hoses resist oil, abrasions and ozone effects. No clamps or ferrules needed, simply cut the hose to desired length and push on fitting. Ideal for automotive paint shops, construction, manufacturing and petrochemical industries, this push on and lock on hose is designed for use with compressed air, water and petroleum based solvents. Measuring at 250' total length, this push on and lock on air hose has a 3/8" ID x 5/8" OD and comes on a handy reel. Has a maximum working pressure of 250 PSI and a burst pressure of 1,000 PSI.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 250 Foot 0.37 in. ID Push On & Lock Hose
- Maximum working pressure of 250 pounds per square inch
- Working temperature range of -20 degrees Fahrenheit to 210 degrees Fahrenheit
- Type: Push on and lock air hose
- Hose OD size: 5/8"
- Maximum PSI: Max working pressure 250 PSI
- Dimension: 13.62" H x 13.62" W x 15" L
- Weight: 39.55 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Heavy Duty Plug, 1/2" FNPT, 1/2" Bod (A55830FZ)
- MARCO Fluid Hose 3/8" x 25 Ft. Coupled, Black 750 psi (20FH03825AC)
- GATES Hi-Power II Belts, C74 (C74)
- CONTROL DEVICES Valve, Check (P2525-1WA)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- SPEEDAIRE Rubber Hose (PN22N107G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-11-G)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-43)
- LEGACY Water Hose, 50' (LEGHFZG550YW)
- CONTINENTAL CONTITECH 1" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-20-11)
- LEGACY Flexzilla Zillawhip 1/2"x2ft Swivel Whip (LEGHFZ1202YW3S)
- Wilton Multi-purpose Air Hoses