Milton 1627-250 250 Foot 0.25 in. ID Push On & Lock Hose
Mfr # 1627-250
Zoro # G804042968
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1627-250
- Zoro # G804042968
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Made of strong, flexible Nitrile with synthetic yarn reinforcement, Milton push on and lock on air hoses resist oil, abrasions and ozone effects. No clamps or ferrules needed, simply cut the hose to desired length and push on fitting. Ideal for automotive paint shops, construction, manufacturing and petrochemical industries, this push on and lock on hose is designed for use with compressed air, water and petroleum based solvents. Measuring at 250' total length, this push on and lock on air hose has a 1/4" ID x 1/2" OD and comes on a handy reel. Has a maximum working pressure of 250 PSI and a burst pressure of 1,000 PSI.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 250 Foot 0.25 in. ID Push On & Lock Hose
- Maximum working pressure of 250 pounds per square inch
- Working temperature range of -20 degrees Fahrenheit to 210 degrees Fahrenheit
- Type: Push on and lock air hose
- Hose OD size: 1/2"
- Dimension: 0.5" H x 0.5" W x 15" L
- Weight: 29.45 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V (VT6271)
- LINCOLN Grease Gun Filler Pump, 120 lb. (500)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- TRITAN BushedRlrChnSprkt, QuickDetach, JA, 1/2in (40JA19H)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-31-G)
- SPEEDAIRE Air Hose, 3/8" I.D., 300 psi, 250 ft. L (F5Z03830-250)
- GATES 1/4" x 25 ft Hybrid Air Hose 300 psi (27568)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-50-11)
- INTERSTATE PNEUMATICS 3/8 Inch 50 ft Black Rubber Hose (HA66-050E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA44-100E)
- Wilton Multi-purpose Air Hoses