Wilton

Milton 1627-100 100 Foot 0.25 in. ID Push On & Lock Hose


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Made of strong, flexible Nitrile with synthetic yarn reinforcement, Milton push on and lock on air hoses resist oil, abrasions and ozone effects. No clamps or ferrules needed, simply cut the hose to desired length and push on fitting. Ideal for automotive paint shops, construction, manufacturing and petrochemical industries, this push on and lock on hose is designed for use with compressed air, water and petroleum based solvents. Measuring at 100' total length, this push on and lock on air hose has a 1/4" ID x 1/2" OD and comes in a dispensing box. Has a maximum working pressure of 250 PSI and a burst pressure of 1,000 PSI.

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • 100 Foot 0.25 in. ID Push On & Lock Hose
  • 1/4" hose inside diameter
  • Maximum working pressure of 250 pounds per square inch
  • Working temperature range of -20 degrees Fahrenheit to 210 degrees Fahrenheit
Specifications
  • Dimension: 0.5" H x 0.5" W x 1.5" L
  • Weight: 10.1 Lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.