Milton 1180-2 0.5 in. NPT Condensate Drain
Mfr # 1180-2
Zoro # G704020028
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1180-2
- Zoro # G704020028
- Country of Origin China
- Category Pneumatic Condensate Auto Drains
Description
1/2" FNPT automatic condensate drain removes water from the air line providing clean, dry air. Equipped with a top threaded port, this condensate drain is typically installed on the down leg of the air line run to remove water before reaching the filter. This float type drain includes a protective stainless steel screen with umbrella baffle.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.5 in. NPT Condensate Drain
- 1/4" female national pipe thread
- Temperature range of 40 degrees Fahrenheit to 140 degrees Fahrenheit
- For best results, use Y strainers ahead of drain valves
- NPT thread size: 1/2" Female NPT
- Maximum PSI: Max pressure 175 PSI
- Connection: Top threaded port for drop leg
- FRL type: Accessory
- Dimension: 2.68" H x 2.75" W x 6.5" L
- Weight: 0.15 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RUM166S60B, Return Line, 60 micron, Outside-In (MF0577135)
- ZORO SELECT Shank Coupling (3LZ18)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 3/8" (5803S)
- NANO No Air Loss Condensate Drain, Magnetic (NMD 6)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X531)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 1/4" (5802S)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X525)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In., Amps AC: 0.3 A (13X529)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- Wilton Pneumatic System Components