Milton 1180-1 0.25 in. NPT FRL Automatic Condensate Drain
Mfr # 1180-1
Zoro # G104154255
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1180-1
- Zoro # G104154255
- Country of Origin China
- Category Filter, Regulator, Lubricator
Description
1/4" FNPT automatic condensate drain removes water from the air line providing clean, dry air. Equipped with a top threaded port, this condensate drain is typically installed on the down leg of the air line run to remove water before reaching the filter. This float type drain includes a protective stainless steel screen with umbrella baffle.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. NPT FRL Automatic Condensate Drain
- Maximum working pressure of 175 pounds per square inch
- Temperature range of 40 degrees Fahrenheit to 140 degrees Fahrenheit
- For best results, use Y strainers ahead of drain valves
- NPT thread size: 1/4" Female NPT
- Maximum PSI: Max pressure 175 PSI
- Connection: Top threaded port for drop leg
- FRL type: Accessory
- Dimension: 2.68" H x 2.75" W x 6.5" L
- Weight: 1.898 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 0.25 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.2518ES3E56C-S)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- GATES PowerGrip GT3 Belts - 2M and 3M, 364-2MGT-06 (364-2MGT-06)
- ZORO SELECT Hose Clamp, 5-1/4 to 5-9/16In, SAE 525, PK5 (300110525)
- COILHOSE PNEUMATICS Regulator Tamperproof 1/4" (CO 8802K)
- SKF LUBRICATION UNIT 115V-AC 0.2LPM 30BAR FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (MKU2-KW6-20003+429)
- MILTON Mini Regulator Mounting Bracket (1160)
- GROZ Filter/Regulator, 3/8inNPT, 77 cfm, 145 psi (FRC149234-S)
- PARKER Filter/Regulator/Lubricator, 1/2 In. NPT (16A34B18A4BC)
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm (C38231-810)
- GROZ Filter Element, 5 Microns, Intermediate (F582020)
- Wilton Compressed Air Treatment