Shop All Automotive Specialized Tools
Wilton
Milton 1167 0.75 in. & 1 in. Air Line Mounting Bracket
Mfr # 1167
Zoro # G604008850
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1167
- Zoro # G604008850
- Country of Origin China
- Category Automotive Specialized Tools
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.75 in. & 1 in. Air Line Mounting Bracket
- This mounting bracket is designed for use with 1/2" pipe sizes and can be securely mounted to surfaces through the L shaped bracket
- The U bolt on the bracket holds pipe in place on either side of FRL component
- For use with 3/4" & 1" pipe sizes
- Bracket can be securely to mounted to surface through holes on L shaped bracket
- U bolt on bracket holds pipe in place on either side of FRL modular unit
- Dimension: 0.625" H x 2.5" W x 4" L
- Weight: 0.2 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 382, 1.0W, T1 3/4, 14V, PK10 (382-10PK)
- BECKSON MARINE 5" Twist-Out Deck Plate - Black (DP50-B)
- ANCOR Yellow 2/0 AWG Tinned Copper Battery Cable - 50' (117905)
- RTX Alloy Wheel, Illusion 18x8 5x114.3 ET45 CB73.1 White And Black (081108)
- OTC Internal Pulling Attachment (1153)
- WIZARDS Wizards 01220 Wipe Down Matte Paint Detailer - 22 oz. (01220)
- TITAN Oxygen Sensor Socket (51704)
- K-TOOL INTERNATIONAL Ball Joint Separator, OT-109B.WS45C (OT-109B.WS45C)
- OTC Ball Joint Adapter For 7249 (313968)
- LISLE Spark Plug Wire Puller (51600)
- THEXTON Bleeder Kit Universal Master Cylinder (803X)
- Wilton Service & Shop Tools