Shop All Automotive Specialized Tools
Wilton
Milton 1166 0.5 in. Air Line Mounting Bracket
Mfr # 1166
Zoro # G104019745
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1166
- Zoro # G104019745
- Country of Origin China
- Category Automotive Specialized Tools
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.5 in. Air Line Mounting Bracket
- This mounting bracket is designed for use with 1/2" pipe sizes and can be securely mounted to surfaces through the L shaped bracket
- The U bolt on the bracket holds pipe in place on either side of FRL component
- For use with 1/2" pipe sizes
- Bracket can be securely to mounted to surface through holes on L shaped bracket
- U bolt on bracket holds pipe in place on either side of FRL component
- Dimension: 0.625" H x 2.5" W x 4" L
- Weight: 0.2 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule Rule-Mate® 1500 GPH Fully Automated Bilge Pump - 12V (RM1500A)
- ILC Replacement for DENSO 228000-7472 STARTER (228000-7472 STARTER)
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (581444)
- OTC Belt Tension Gauge, Universal (6673)
- LISLE Bearing and Seal Installer (12600)
- BMW FORCE TOOL BMW ForceToolDrill jig BMW DME(ECU) (BFT-DRILL-JIG)
- LUBE KING 2 Gallon Non-Detergent 30W Lubricating Oil (LU573869)
- EZRED BATTERY FILLER BULB TYPE (EZBK919)
- CTA MANUFACTURING Set 3Pc Spring Band Clamp Locking Tool (CTA7396)
- SG TOOL AID Braided, Golden, Windshield Cxut-Out Wire (87425)
- CTA MANUFACTURING Piston Ring Compressor Set (2020)
- Wilton Service & Shop Tools