Shop All Filter, Regulator, Lubricator
Wilton
Milton 1160 Mini Regulator Mounting Bracket
Mfr # 1160
Zoro # G804169047
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 1160
- Zoro # G804169047
- Country of Origin China
- Category Filter, Regulator, Lubricator
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- Mini Regulator Mounting Bracket
- This mounting bracket is designed for mini regulators and can be securely mounted to surface through holes on L shaped bracket
- For use with Milton mini regulators
- Bracket can be securely to mounted to surface through holes on L shaped bracket
- Includes threaded nut that holds regulator to bracket
- Dimension: 1" H x 1.5" W x 2.5" L
- Weight: 0.107 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- A.O. SMITH Century 7FD1036, Direct Drive Blower Motor 1075 RPM 277 Volts 1/3 HP (7FD1036)
- BAILEY Double Sealed Bearing 1 Id, 2 Od, 1.17 Inner, 5/8 Outer Width (150505)
- DAYTON 3L490 V-Belt, 49" Outside Length, 3/8" Top Width, 1 Ribs (3L490)
- COILHOSE PNEUMATICS Filter W/Automatic Drain Metal Bowl 1/2" (CO 8824MD)
- K TOOL INTL Filter-Regulator Combo Standard 1/2 Npt (FRC159334-S/G)
- ARO Fltr, 1500Srs, Npt, F35221-311 (F35221-311)
- FESTO Lubricator LOE-D-MIDI-U (LOE-D-MIDI-U)
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D720)
- Wilton Filter, Regulator, Lubricator