Milton 1135-2 Replacement Filter Element
Mfr # 1135-2
Zoro # G704059714
Product Information
- Brand Wilton
- MFR # 1135-2
- Zoro # G704059714
- Country of Origin China
- Category Air Compressor Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- Replacement Filter Element
- This 20 micron replacement filter element is for use with Milton oil removing filters #1135 and #1136-8
- Paper filter element
- Easily replaced
- Fits Milton oil filters #1135 and #1136-8
- Element micron size: 20 micron element
- Dimension: 1.27" H x 1.27" W x 1.64" L
- Weight: 0.059 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Anvil Spring (NS11-27)
- SKF SKF 6013 2RS C3, Single Row Ball Bearings (6013 2RS C3)
- SMC Filter Element, 10 Microns, 20 SCFM, PK10 (ZFC-EL-3)
- DAYTON 5L330 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5L330)
- WILTON Milton 715BK M Style Quick Coupler - 0.25 in. Female Coupler (MIL715BK)
- WILTON 0.37 in. Compressor Tank Drain Cock (S-614-6)
- WILTON Milton 1139-1 0.25 in. FNPT Electronic Compressor Tank Drain (1139-1)
- TRU-FLATE Air Line Nipple 1/4 Male (12-425)
- CHICAGO PNEUMATIC Drive Pulley, 10 HP (1312100713)
- TRU-FLATE Regulator W/Gauge 150Psi (41135)
- INTERSTATE PNEUMATICS 2-Way 2 Position 110V Electric / Pneumatic Solenoid Valve - 1/4 Inch NPT (CVS7046)
- Wilton Air Compressor Parts