Milton 1120-6 0.5 in. Metal FRL Filter Bowl
Mfr # 1120-6
Zoro # G604169445
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1120-6
- Zoro # G604169445
- Country of Origin China
- Category Filter, Regulator, Lubricator
Description
This 1/2" NPT Milton micro filter is supplied with pre-assembled automatic overnight drain, 3 stage baffle system and a porous bronze 40 micron filter element. Micro filters remove harmful water or oil condensate, pipe scale, dirt and rust from compressed air systems. The corrosion resistant metal bowl has a capacity of 9 ounces and is protected by a safety metal bowl guard. Maximum of 250 PSI and 115 SCFM.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.5 in. Metal FRL Filter Bowl
- Weight: 2.3 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (DPEP050606)
- CONTINENTAL CONTITECH 1/2" Multipurpose Air Hose 300 psi Red (20026980)
- FESTO Hex Nut MSK-M10X1, 25 (MSK-M10X1,25)
- ARO Cmbtn, 1000Srs, Npt, C38121-601 (C38121-601)
- COILHOSE PNEUMATICS In-Line Lubricator 1/4" (CO 40014)
- NATIONAL DIVERSIFIED SALES REGLATR PRESR 3/4"" 25PSI (46300UB)
- COILHOSE PNEUMATICS Filter Bowl W/Drain Cock 3/4" /1" (CO 8828-41L)
- CAMOZZI #Mc104-St, Mc Series Manifold Regulator Mounting Kit B, Includes #2, Brackets And #4, Screws (MC104-ST)
- FESTO Lubricator LOE-QS4-D-MICRO (LOE-QS4-D-MICRO)
- GROZ Filter Element, 40 Microns, Heavy Duty (F582051)
- Wilton Filter, Regulator, Lubricator