Milton 1110-5 0.37 in. NPT Polycarbonate Piggyback Filter Regulator
Mfr # 1110-5
Zoro # G304008853
Key Features
- Overall Width 5.9 in
- Overall Height 6.9 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1110-5
- Zoro # G304008853
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Width | 5.9 in |
Overall Height | 6.9 in |
Description
3/8" NPT piggyback duo has the features of the standard regulator, plus the space saving convenience of a combined filter. This piggyback filter regulator comes with a 5 ounce polycarbonate bowl with a metal bowl guard and a 40 micron filter. With an automatic overnight drain and relieving regulator, this duo offers a non-rising adjustment and a 3 position knob to lock, adjust or remove. Has a Maximum pressure of 150 PSI and 50 SCFM.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.37 in. NPT Polycarbonate Piggyback Filter Regulator
- 3/8" national pipe thread
- Maximum of 150 pounds per square inch
- Maximum of 50 standard cubic feet per minute
- Operating temperature range of 40 degrees Fahrenheit to 125 degrees Fahrenheit
- Space saver with combined filter and regulator
- NPT Thread Size: 3/8" NPT inlet - 5 oz polycarbonate bowl
- Maximum PSI: Max pressure 150 PSI
- Dimension: 2.6875" H x 2.75" W x 9.75" L
- Weight: 1.828 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 19.57)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR-06MJ TEE (6804-04-06-06)
- BESTORQ Aftermarket THOMPSON B105 Replacement Belt, B105 (B105)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Incoming Pressure - Air Treatment: 250 psi (B18-04-FL00B)
- MASTER PNEUMATIC CMB F/R PISTON 1/4 0-50 G (CFR55M-2L)
- ARO Npt Filter, 3000 Series, F35461-420 (F35461-420)
- MILTON INDUSTRIES FILTER 3/4 NPT METAL BOWL (MI1022-8)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.24 lb (8652APBP4FA00HN)
- SPEEDAIRE Filter/Regulator, 1/4in NPT w/Brass Body (4ZK77)
- MASTER PNEUMATIC MANUAL FIL/REG 1/2 (CFR350-4)
- Wilton Compressed Air Treatment