Milton 1103M 0.75 in. NPT Metal FRL Trio
Mfr # 1103M
Zoro # G803935414
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1103M
- Zoro # G803935414
- Country of Origin China
- Category Filter, Regulator, Lubricator
Description
3/4" NPT Deluxe FRL trio is a filter, regulator and lubricator all in one. The filter has an automatic overnight drain, the regulator is the relieving type and the lubricator is drip style. This pre-assembled unit has metal bowls and includes a gauge. Offers a maximum of 250 PSI and 100 SCFM. 40 micron filter element.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.75 in. NPT Metal FRL Trio
- 3/4" national pipe thread
- Maximum of 150 pounds per square inch
- Maximum of 48 standard cubic feet per minute
- Operating temperature range of 40 degrees Fahrenheit to 150 degrees Fahrenheit
- Combines filter , regulator and lubricator with brass fittings - metal bowl
- NPT Thread Size: 3/4" NPT inlet
- Weight: 8 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-405)
- NTN Small Size Ball Brg (6203LLB C3)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1" Id, 1 5/8" Od, 5/8" Width, 136015 (136015)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (218-325)
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- DIXON Wilkerson by Type T Mounting Bracket, For Use with F08 Filter, R08 Regulator, L08 Lubricator (GPA-96-738)
- CAMOZZI #Mc104-M00, Mc Series Manifold Pressure Regulator, 1/4 BSP Ports, 0.5-10 Bar Operating Pressure (MC104-M00)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- GROZ Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi (FRC139134-S)
- FESTO Service Unit LFR-1/4-D-MINI-KC (LFR-1/4-D-MINI-KC)
- DEVILBISS Air Adjusting Valve With Digital Gauge (HAV555)
- Wilton Filter, Regulator, Lubricator