Shop All Pneumatic Tool Parts
Wilton
Milton 1091-2 0.75 in. MNPT Compressor Tank Check Valve
Mfr # 1091-2
Zoro # G904069285
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1091-2
- Zoro # G904069285
- Country of Origin China
- Category Pneumatic Tool Parts
Description
3/4" MNPT tank check valves are used to keep air volume and pressure from escaping back into compressor heads while not operating. The 1/8" FNPT side port is designed for pressure switch application. Maximum pressure of 450 PSI and air flow of 30 SCFM.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.75 in. MNPT Compressor Tank Check Valve
- 3/4" male national pipe thread
- 1/8" female national pipe thread side port
- Maximum working pressure of 450 pounds per square inch
- Maximum 30 standard cubic feet per minute
- Maximum temperature of 400 degrees Fahrenheit
- NPT thread size: 3/4" Male NPT
- Maximum PSI: Max pressure 450 PSI
- Dimension: 1.12" H x 1.12" W x 3.5" L
- Weight: 0.33 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Mounting (4ZK34)
- THE MAIN RESOURCE Pinch Hose, Clamps .378" - 7/16", 10pcs (TMRHC8605-10)
- CLESCO 3/4" ID 2 Bolt Flange Mount Die Cast, Ball Bearing (F2DC-BL-075)
- GLOBAL 2 3/8" ID Set Screw Collar, Stl, Bo (GSC-237-B)
- WILTON MiltonMi1022-10 Filter 0.75 Npt Metal Bowl (1022-10)
- WILTON Milton MI765VC 0.25 in. NPTM Coupler ColorFit - Purple (MI765VC)
- WILTON MiltonMi1132-8 Lubricator 1 Metal Bowl (1132-8)
- WILTON Milton MI715MC 0.25 in. NPTF M Style ColorFit Couplers - Red (MI715MC)
- WILTON Milton MI778AC-20 0.25 in. NPTF Plug ColorFit - Green (MI778AC-20)
- WILTON Milton MI764VC 0.25 in. NPTF Coupler ColorFit - Purple (MI764VC)
- WILKERSON Plastic Bowl Less Drain (LRP-96-937)
- Wilton Compressor, Air Tank & Pneumatic Tool Parts