Milton 1071 0.5 in. Desiccant Dryer System
Mfr # 1071
Zoro # G704019824
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1071
- Zoro # G704019824
- Country of Origin China
- Category Desiccant Dryers
Description
This 1/2" desiccant dryer system will give you constant pressure with clean, oil free dry air to your spray gun or pneumatic tool. Both filters are equipped with automatic overnight drains that will drain once the system drops to less than 5 PSI. This dryer system delivers extremely dry, compressed air as low as -30 degrees Fahrenheit. Includes the initial supply of desiccant. Maximum of 250 PSI.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.5 in. Desiccant Dryer System
- 1/2" national pipe thread
- Maximum pressure of 250 pounds per square inch
- One quart total capacity
- NPT thread size: 1/2" NPT inlet
- Dimension: 4.87" H x 12.25" W x 8.87" L
- Weight: 1.5 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Duraflex Gl Fhp, 4L175 (4L175)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-125-125KW)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932019)
- ITW DEVILBISS 3 Stage Desiccant Air Dryer System (IT99451)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- Wilton Compressed Air Dryers