Milton 1035 0.25 in. NPT Metal FRL Coalescing Filter
Mfr # 1035
Zoro # G103907296
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1035
- Zoro # G103907296
- Country of Origin China
- Category Filter, Regulator, Lubricator
Description
This 1/4" NPT heavy duty coalescing filter metal bowl is designed for applications that require air free of oil and all foreign particles. This 6 ounce capacity metal bowl includes an automatic overnight drain for convenience. With a maximum pressure of 250 PSI, this coalescing filter offers up to 24 SCFM. The 0.03 micron filtration and low pressure drop make this filter ideal for body shop, spray painting, food processing and instrumentation.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. NPT Metal FRL Coalescing Filter
- 1/4" national pipe thread
- Maximum pressure of 250 pounds per square inch
- Maximum of 24 standard cubic feet per minute at 100 pounds per square inch
- Operating temperature range of 40 degrees Fahrenheit to 160 degrees Fahrenheit
- Designed for applications that require air free of oil and foreign particles
- NPT Thread Size: 1/4" NPT inlet
- Maximum PSI: Max pressure 250 PSI
- Bowl Capacity: 6 oz metal bowl capacity
- Dimension: 2.6875" H x 2.75" W x 7.5" L
- Weight: 0.15 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch CV Joint Boot Clamp Crimper with Cutter (H13)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- T.F. HUDGINS Purge Fill Assembly Filter, Regulator and Lubricator Parts and Accesory (45200160)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 150 psi (7D737)
- SMC Regulator, 1/4" NPT Prt Gauge, Rght To Lft (AR20-N02E-RZ-B)
- MILTON Mini Regulator Mounting Bracket (1160)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- GROZ Air Regulator, 3/8in NPT, 88 cfm, 220 psi (R14924)
- Wilton Compressed Air Treatment