Shop All Pressure Gauges
Wilton
Milton 1018M Metal Filter & Lubricator Replacement Bowl
Mfr # 1018M
Zoro # G604058305
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1018M
- Zoro # G604058305
- Country of Origin China
- Category Pressure Gauges
Description
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- Metal Filter & Lubricator Replacement Bowl
- This replacement metal bowl is designed for Milton 1/4", 3/8" and 1/2" filters and lubricators
- Easily replace an old filter or lubricator bowl with this 6 ounce capacity bowl by simply turning counterclockwise
- Replacement metal bowl for Milton 1/4", 3/8" and 1/2" filters
- Bowl is easily replaced by turning bowl counterclockwise
- Six ounce bowl capacity
- Capacity: 6 Oz
- Weight: 1.15 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Battery Charger for Exx Series (T199425ACC)
- ZORO SELECT Digital Sound Level Meter, C Weighted (5URG4)
- AMPROBE Clamp Meter, LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-6 PRO)
- DWYER INSTRUMENTS Programmable Panel Meter, TFT Display (SPPM-35-C)
- WILTON MI 1/4 NPT 2 Face Bottom Mount Pressure Gage 0-160 Psi (1194)
- WILTON Milton S-932 60 Lb Tire Pressure Measurement Gage (S-932)
- WILTON Milton S-936 160 Lb Long Reach Tire Pressure Measurement Gage (S-936)
- WILTON Milton S-934 120 Lb Tire Pressure Measurement Gage (S-934)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 80-320F, 0-200PSI (HTP40RSX)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402F)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (DPGWB-06)
- Wilton Pressure Gauges