Milton 1001-32 Air Compressor Oil - 32 Ounces
Mfr # 1001-32
Zoro # G404020045
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1001-32
- Zoro # G404020045
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Proper lubrication is essential to keep pneumatic tools lasting. Milton air tool oil extends the life and performance of air tools, lubricators, valves and cylinders, preventing the seizure of tools and pneumatic equipment. Our air tool oil not only reduces maintenance, it will also absorb moisture, protect against rust and even helps prevent formation of deposits. This non-synthetic, ISO 32 grade air tool oil is recommended for tools requiring a 10 weight, non-detergent lubricant.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- Air Compressor Oil - 32 Ounces
- Working temperature of 5 degrees Fahrenheit to 350 degrees Fahrenheit
- International Standards organization velocity grade of 32
- Protects tools in storage
- Absorbs moisture
- 32 ounce flip top bottle
- Type of oil: Non-synthetic
- Capacity: 32 Oz
- ISO Grade: ISO 32
- Weight: 24.816 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (CL-12-F)
- ABAC Quiet Power 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Vertical Air Compressor (AB7-2180VQP)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1,275 gal (5TCU1)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- INTERSTATE PNEUMATICS 3/4 Inch x 50 ft 300 PSI Jack Hammer Red Rhino Rubber Hose with Steel Hose (HJ19-050-HC)
- GATES 3/8" x 50 ft Multipurpose Air Hose 200 psi (28826)
- INDUSTRIAL CHOICE 1/4 x 25 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER1/4-300RD-25)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZY05030-15-51-G)
- PROFESSIONAL PLASTICS Air-Tak Coupled Air Hose, A3Y-025 (25 FT) [Each] (TAIR-3Y-025)
- FLEXZILLA Pro Air Hose Reusable Fitting w Ball Swi (RP900250BS)
- Wilton Multi-purpose Air Hoses