Shop All Milling and Drilling Machines
Wilton
Mill X Powerfeed/Y Powerfeed Installed
Mfr # 690008
Zoro # G5220951
product price: $14,799.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,799.00
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 690008
- Zoro # G5220951
- UPC # 662755515897
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Details
Item | Mill X Powerfeed/Y Powerfeed Installed |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Mill X Powerfeed/Y Powerfeed Installed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Pro Stainless Steel 6" Joint Knife (95126)
- AMERICAN SAFETY RAZOR Wide Scraper Replacement Blades (ASR66-0454)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJUSTABLE AUTO (MT89311)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKR1)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- JET Spindle Shaft (10905829)
- DAYTON Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp (2LKP8)
- WHEELER-REX Earthworm Hydro Drill (7800)
- Wilton Milling and Drilling Machines