Shop All Milling and Drilling Machines
Wilton
Mill Acu-Rite 200S DRO X-Axis Powerfeed
Mfr # 690179
Zoro # G5221137
product price: $17,477.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,477.99
Free 30-Day Returns
Key Features
- Corded/Banded Corded
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 690179
- Zoro # G5221137
- UPC # 662755952593
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Details
Item | Mill Acu-Rite 200S DRO X-Axis Powerfeed |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Description
Mill Acu-Rite 200S DRO X-Axis Powerfeed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- OTC 1 in Drive, 33mm 6 pt Metric Socket, 6 Points (1948A)
- KIPP Adjustable Handle, Size: 5 M12X25 Zinc, Black Satin, Comp: Steel (K0116.5121X25)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 19/64 (C22732)
- WHEELER-REX Earthworm Hydro Drill (7800)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- JET Mill Drill, 26 In, 2 HP (350020)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKR1)
- JET Spindle Shaft (10905829)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- Wilton Milling and Drilling Machines