Shop All Dead Blow Hammers
Wilton
Master Hammer Kit, Forged 46 HRC Steel
Mfr # 11108
Zoro # G604846766
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Forged 46 HRC Steel
- Head Weight 2 lb, 3 lb, 4 lb
- Face Diameter 6 in, 8 in
- Handle Material Steel
- Overall Length 18 in, 20 in, 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 11108
- Zoro # G604846766
- UPC # 731325781014
- Country of Origin Mexico
- Category Dead Blow Hammers
Dimensions
Face Diameter | 6 in, 8 in |
Overall Length | 18 in, 20 in, 22 in |
Handle Length | 12 in, 14 in, 16 in |
Details
Head Material | Forged 46 HRC Steel |
Head Weight | 2 lb, 3 lb, 4 lb |
Handle Material | Steel |
Container Type | None |
Series | BASH |
Features | Dead Blow Function, Lanyard Hole, No-Slip Grip |
Handle Color | Black |
Handle Finish | Vulcanized Rubber |
Face Material | Rubber, Steel |
Face Texture | Smooth |
Hammers Included | 2 1/2 lb 12" BASH Sledge Hammer, 4 lb 12" BASH Sledge Hammer, 2 lb 16" BASH Cross Pein Hammer, 24 oz 14" BASH Ball Pein Hammer, 32 oz 14" BASH Ball Pein Hammer, 40 oz 14" BASH Ball Pein Hammer, 1 1/2 lb 14" BASH Dead Blow Hammer, 3 lb 14" BASH Dead Blow Hammer |
Tether Ready | Yes |
Grip Material | Rubber |
Dead Blow Construction | Built with Shock Absorbing Material to Resist Rebound |
Non-Magnetic | No |
Hammer Set Type | Sledge Hammer Set |
Dead Blow Hammers | Yes |
Face Shape | Ball Pein, Cross Pein, Round |
Description
Hammer Set Type Sledge Hammer Set, Hammers Included 2 1/2 lb 12 In. BASH Sledge Hammer, 4 lb 12 In. BASH Sledge Hammer, 2 lb 16 In. BASH Cross Pein Hammer, 24 oz 14 In. BASH Ball Pein Hammer, 32 oz 14 In. BASH Ball Pein Hammer, 40 oz 14 In. BASH Ball Pein Hammer, 1 1/2 lb 14 In. BASH Dead Blow Hammer, 3 lb 14 In. BASH Dead Blow Hammer, Face Material Rubber, Steel, Handle Material Steel, Head Weight 2 lb, 3 lb, 4 lb, Container Type None, Dead Blow Hammers Yes, Overall Length 18 in, 20 in, 22 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Depth Gage Acs, Ext Base, 12 In (900369)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YV32)
- MAKITA 12V max CXT® Inflator (MP100DZ)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 31/64 (53924)
- WILTON Dead Blow Hammer, 32 oz., 14 (55214)
- WILTON Dead Blow Hammer, 8 lb., 31-1/2" (55830)
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- WILTON Dead Blow Hammer, 24 oz., 13-1/2" (55114)
- WILTON Dead Blow Hammer, 48 oz., 14 (55314)
- WILTON Dead Blow Hammer, 64 oz., 16-1/2" (55416)
- CAPRI TOOLS 36 oz. Dead Blow Ball Peen Hammer (CPDBHB36)
- Wilton Dead Blow Hammers