Shop All Engineer, Drilling & Blacksmith Hammers
This Product is Discontinued
Wilton
Master Hammer Kit, 6 pcs. (Discontinued)
Mfr # 11109
Zoro # G7021697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Material Steel
- Series B.A.S.H.(R)
- Handle Finish Unfinished
- FME Compliant No
- Hammer Set Type Assorted Hammer Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 11109
- Zoro # G7021697
- UPC # 00731325741292
- Country of Origin Mexico
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Handle Length | 12 in, 14 in, 16 in |
Face Diameter | 3 in |
Details
Item | Master Hammer Kit,6 pcs. |
Head Material | Steel |
Series | B.A.S.H.(R) |
Handle Finish | Unfinished |
FME Compliant | No |
Hammer Set Type | Assorted Hammer Set |
Hammers Included | 2 1/2 lb Sledge, 4 lb Sledge, 2 lb Cross Pein, 24 oz Ball Pein, 1 1/2 lb Dead Blow, 2 lb Dead Blow |
Handle Material | Steel |
Handle Color | Black |
Face Material | Steel |
Tether Ready | Yes |
Dead Blow Hammers | Yes |
Container Type | Box |
Non-Marring | No |
Grip Material | Rubber |
Grip Style | Ribbed |
Face Shape | Round |
Non-Magnetic | Yes |
Face Texture | Smooth |
Non-Sparking | No |
Description
Master Hammer Kit,6 pcs., Hammer Set Type Assorted Hammer Set, Hammers Included 2 1/2 lb Sledge, 4 lb Sledge, 2 lb Cross Pein, 24 oz Ball Pein, 1 1/2 lb Dead Blow, 2 lb Dead Blow, Face Material Steel, Handle Material Steel, Head Weight 2 lb, 3 lb, 4 lb, Container Type Box, Dead Blow Hammers Yes, Overall Length 18 in, 20 in, 22 in, Non-Sparking No, Tether Ready Yes, FME Compliant No, Face Diameter 3 in, Face Shape Round, Face Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.