Shop All Magnetic Jaw Caps
Wilton
Magnetic Jaw Cap, 6 In, Rubber, PK2
Mfr # R6
Zoro # G3128623
product price: $68.55
/pk 2, $34.28/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width - Vises 6 in
- Material -Vises Aluminum
- For Use With Any Vise Type
- Application Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application
- Jaw Width (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # R6
- Zoro # G3128623
- UPC # 019907148432
- Country of Origin Denmark
- Category Magnetic Jaw Caps
Dimensions
Jaw Width - Vises | 6 in |
Jaw Width (In.) | 6 |
Jaw Cap Length | 6 in |
Compatible with Vise Jaw Width | 6 in |
For Vise Jaw Width | 6 in |
Jaw Cap Width | 6 in |
Details
Item | Magnetic Jaw Cap |
Item - Jaw Caps | Magnetic Jaw Cap |
Material -Vises | Aluminum |
For Use With | Any Vise Type |
Application | Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application |
Type | Rubber Face |
Construction | Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside |
Compatible with Product Type | Any Vise Type |
Jaw Cap Material | Aluminum |
Cap Material | Aluminum |
Material | Aluminum |
Description
Magnetic Jaw Cap, Material Aluminum, Compatible with Vise Jaw Width 6 in, Jaw Cap Width 6 in, Jaw Cap Length 6 in, Compatible with Product Type Any Vise Type, Application Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=5/16-18 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A3)
- MILWAUKEE TOOL 1-13/16" Threaded Steel Hawg Cutter (49-57-1812)
- PORTER-CABLE Shoe Assembly (908910)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.21m (54PN61)
- WILTON Magnetic Jaw Cap, 5 In, Rubber, PK2 (R5)
- WILTON Magnetic Jaw Cap, 4 in, Fiber Cover, PK2 (F-4)
- WILTON Magnetic Jaw Cap, 4 In, Prism, PK2 (P4)
- WILTON Magnetic Jaw Cap, 6 1/2 In, Alum, PK2 (A-6.5)
- WILTON Magnetic Jaw Cap, 6 1/2, Rubber, PK2 (R-6.5)
- WILTON Magnetic Jaw Cap, 6 1/2, Prism, PK2 (P-6.5)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5 In, PK2 (10D766)
- Wilton Magnetic Jaw Caps