Shop All Magnetic Jaw Caps
Wilton
Magnetic Jaw Cap, 6 1/2 In, Alum, PK2
Mfr # A-6.5
Zoro # G2277457
original price:
$58.45
10% off
new price: $52.59
/pk 2, $26.30/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width - Vises 6 1/2 in
- Material -Vises Aluminum
- For Use With Any Vise Type
- Application Grips Uneven Work Pieces and Protects Work Piece from Marring or Distortion During any Clamping Application
- Jaw Width (In.) 6-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # A-6.5
- Zoro # G2277457
- UPC # 019907148746
- Country of Origin Denmark
- Category Magnetic Jaw Caps
Dimensions
Jaw Width - Vises | 6 1/2 in |
Jaw Width (In.) | 6-1/2 |
Jaw Cap Width | 6 1/2 in |
Jaw Cap Length | 6 1/2 in |
For Vise Jaw Width | 6 1/2 in |
Compatible with Vise Jaw Width | 6 1/2 in |
Details
Item | Magnetic Jaw Cap |
Item - Jaw Caps | Magnetic Jaw Cap |
Material -Vises | Aluminum |
For Use With | Any Vise Type |
Application | Grips Uneven Work Pieces and Protects Work Piece from Marring or Distortion During any Clamping Application |
Type | Aluminum Face w/Vertical Grooves |
Construction | Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside |
Compatible with Product Type | Any Vise Type |
Cap Material | Aluminum |
Jaw Cap Material | Aluminum |
Material | Aluminum |
Description
Keep your hands free and your grip strong with the WILTON A-6.5 Magnetic Jaw Cap. The built-in circular permanent magnet on the backside of this aluminum face magnetic jaw cap will hold nuts, bolts, and screws securely in place while you work. This aluminum face magnetic jaw cap has a 6 1/2" jaw width for vise use. It is made of hardened aluminum alloy with a built-in circular permanent magnet on the backside to hold parts in place securely while you work. Its vertical grooves allow for better grip and maximum control when working with small parts. The WILTON A-6.5 Magnetic Jaw Cap is perfect for your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step (9680342)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-M (54112)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- BONDHUS Short Hex Wrench Set, 13Pc (BND12237)
- WILTON Magnetic Jaw Cap, 6 1/2, Rubber, PK2 (R-6.5)
- WILTON Magnetic Jaw Cap, 4 in, Fiber Cover, PK2 (F-4)
- WILTON Magnetic Jaw Cap, 6 In, Rubber, PK2 (R6)
- WILTON Magnetic Jaw Cap, 4 1/2, Prism, PK2 (P-4.5)
- WILTON Magnetic Jaw Cap, 4 In, Rubber, PK2 (R4)
- WILTON Magnetic Jaw Cap, 4 1/2 In, Alum, PK2 (A-4.5)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5 In, PK2 (10D766)
- Wilton Clamps