Shop All Magnetic Jaw Caps
Wilton
Magnetic Jaw Cap, 5 In, Alum, PK2
Mfr # A5
Zoro # G1081516
product price: $50.39
/pk 2, $25.20/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width - Vises 5 in
- Material -Vises Aluminum
- For Use With Any Vise Type
- Application Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application
- Construction Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # A5
- Zoro # G1081516
- UPC # 019907148302
- Country of Origin Denmark
- Category Magnetic Jaw Caps
Dimensions
Jaw Width - Vises | 5 in |
Jaw Width (In.) | 5 |
Compatible with Vise Jaw Width | 8 in |
Jaw Cap Length | 8 in |
For Vise Jaw Width | 8 in |
Jaw Cap Width | 5 in |
Details
Item | Magnetic Jaw Cap |
Item - Jaw Caps | Magnetic Jaw Cap |
Material -Vises | Aluminum |
For Use With | Any Vise Type |
Application | Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application |
Construction | Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside |
Type | Aluminum Face w/Vertical Grooves |
Jaw Cap Material | Aluminum |
Compatible with Product Type | Any Vise Type |
Material | Aluminum |
Cap Material | Aluminum |
Description
If you are looking for a magnetic jaw cap, the Wilton A5 Magnetic Jaw Cap is just what you need. The hard aluminum alloy construction provides superior durability and wear resistance. The built-in circular permanent magnet on the backside of the jaw cap makes it easy to hold screws, nails and other metal objects in place. This 5" magnetic jaw cap has a vertical groove design that allows for secure holding power in your vise. The Wilton A5 Magnetic Jaw Cap is an essential tool when working with vices and metal parts.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CXA-10 Knurling, Turning & Facing Holder 250-310 (3900-5236) (3900-5236)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket (D006054)
- WILLIAMS Williams Long Taper Punch, 7/32", 15Pt (P-27)
- KRAFT TOOL Magnesium Asphalt Rake Head, 24 (GG624-01)
- WILTON Magnetic Jaw Cap, 5 1/2, Prism, PK2 (P-5.5)
- WILTON Magnetic Jaw Cap, 6 1/2, Rubber, PK2 (R-6.5)
- WILTON Magnetic Jaw Cap, 4 1/2, Rubber, PK2 (R-4.5)
- WILTON Magnetic Jaw Cap, 6 In, Prism, PK2 (P6)
- WILTON Magnetic Jaw Cap, 6 1/2 In, Alum, PK2 (A-6.5)
- WILTON Magnetic Jaw Cap, 6 In, Rubber, PK2 (R6)
- WILTON Magnetic Jaw Cap, 5 In, Rubber, PK2 (R5)
- Wilton Magnetic Jaw Caps