Shop All Magnetic Jaw Caps
Wilton
Magnetic Jaw Cap, 4 1/2, Prism, PK2
Mfr # P-4.5
Zoro # G1846302
product price: $43.35
/pk 2, $21.68/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width - Vises 4 1/2 in
- Material -Vises Aluminum
- For Use With Any Vise Type
- Application Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application
- Jaw Width (In.) 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # P-4.5
- Zoro # G1846302
- UPC # 019907148470
- Country of Origin Denmark
- Category Magnetic Jaw Caps
Dimensions
Jaw Width - Vises | 4 1/2 in |
Jaw Width (In.) | 4-1/2 |
Compatible with Vise Jaw Width | 4 1/2 in |
For Vise Jaw Width | 4 1/2 in |
Jaw Cap Length | 4 1/2 in |
Jaw Cap Width | 4 1/2 in |
Details
Item | Magnetic Jaw Cap |
Item - Jaw Caps | Magnetic Jaw Cap |
Material -Vises | Aluminum |
For Use With | Any Vise Type |
Application | Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application |
Type | Prism Face w/Vertical and Horizontal Grooves |
Construction | Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside |
Cap Material | Aluminum |
Compatible with Product Type | Any Vise Type |
Material | Aluminum |
Jaw Cap Material | Aluminum |
Description
Magnetic Jaw Cap, Material Aluminum, Compatible with Vise Jaw Width 4 1/2 in, Jaw Cap Width 4 1/2 in, Jaw Cap Length 4 1/2 in, Compatible with Product Type Any Vise Type, Application Protect Both the Vise Jaws and the Workpiece from Marring and Distortion During any Clamping Application, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- DRILLCO Aircraft Extension 12" Overall Lengths, 3/8, 3PK (1200A124)
- STANLEY Solid High-Tension Hacksaw 12" (STHT20138)
- NATIONAL HARDWARE 4 in. L Vinyl Coated Red Steel Storage Rafter Hook 40 lb. cap. , 2PK (N188-001)
- WILTON Magnetic Jaw Cap, 5 in, Fiber Cover, PK2 (F5)
- WILTON Magnetic Jaw Cap, 6 In, Alum, PK2 (A6)
- WILTON Magnetic Jaw Cap, 6 In, Prism, PK2 (P6)
- WILTON Magnetic Jaw Cap, 6 1/2, Rubber, PK2 (R-6.5)
- WILTON Magnetic Jaw Cap, 4 1/2 In, Alum, PK2 (A-4.5)
- WILTON Magnetic Jaw Cap, 5 In, Rubber, PK2 (R5)
- WILTON Magnetic Jaw Cap, 6 in, Fiber Cover, PK2 (F6)
- Wilton Magnetic Jaw Caps