Shop All Lathes
Wilton
Lathes, 230V Volts, 2 HP HP, 1 Phase
Mfr # 321125
Zoro # G5220875
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,999.00
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 230/460V AC
- Frequency 60 Hz
- Horsepower 2 hp
- Overall Length 71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 71 in |
Overall Height | 25 in |
Overall Width | 32 in |
Bed Width | 8 in |
Gap Length | 8 in |
Description
Lathes, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 2 hp, Min. Spindle Speed 70 RPM, Application Turning, Overall Height 25 in, Overall Length 71 in, Overall Width 32 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Vegas Groover, 36", Straight Bit 1/4" X 1 3/4" (22-381)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M12 x 50mm Steel External Thread, 92mm Handle Length (MH-426)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Oval (4MGZ2)
- KRAFT TOOL Pool Trowel, Pro-Form, 7-7/8" Shank, 16x4" (CF279BPF)
- BAILEIGH INDUSTRIAL Bench Top Lathe, 110 V AC Volts, 1 HP (PL-1022VS-V2)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, 353T, 20Q 2/4P DENTAL LATHE MTO (353T)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- Wilton Finishing Tools